Beli relay denso di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Power Relay G5LE (Relai Daya)
    Mulai

    Rp41.900

    OMRON Power Relay G5LE (Relai Daya)
    Deskripsi:
    10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
  2. BOSCH Mini Relay (Relai Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  3. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  4. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  5. IDEC Power Relay (Relay Daya)
    Mulai

    Rp67.900

    IDEC Power Relay (Relay Daya)
    Deskripsi:
    Featuring the same contact ratings as the larger RR series, the RH series uses silver cadmium oxide contacts to help reduce voltage arcing. Available in 1 to 4 poles, with either .187 blade plug-in or PCB terminals, the RH series is known for going the distance. Options include manual check buttons, LED indicators, and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement, the RH series will plug into many competitors' sockets. In fact, since we private label sockets for so many companies, there is a good chance that the socket you are using was designed specifically for RH series relays.
  6. OMRON Power Relay G6B DC5V
    Mulai

    Rp119.900

    OMRON Power Relay G6B DC5V
    Deskripsi:
    High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts. A lineup of stick packaging is also available in consideration of automation lines. Obtained UL508 and CSA standards for standard type. PC, control device output applications, etc.
    atribut:
    • Rated Voltage (V): DC5
  7. OMRON Hybrid Power Relay G9H
    Mulai

    Rp849.900

    OMRON Hybrid Power Relay G9H
    Deskripsi:
    The hybrid of magnetic relay and SSR realizes 10A, opening and closing 10 million times. When closed or shut off, it is opened and closed with a triac. For this reason, chattering and arcing are less likely to occur, and electrical durability is as high as 10 million times. A relay contact is used when energized, and it has a compact size that does not require a heat sink. Easy operation check with LED operation indicator. Built-in thermal fuse prevents internal burnout due to TRIAC or relay malfunction. Socket type of the same size as the LY (1-pole, 2-pole type) .
    atribut:
    • Leakage Current (mA): 5 or less (at 250 VAC)
    • Ambient Relative Humidity (RH): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -25 to +60 (with no icing or condensation)
    • Operating Time (ms) : less than 10
    • Power Consumption (mW) : About 240
    • Return Time (ms): 1/2 cycle of load power supply +10 or less
    • Shock Resistance Malfunction (m/s²): 100
    • Temperature rise: 50 ° C or less (rated voltage applied by resistance method)
    • Type: Power relay
    • Vibration Resistance (Destruction): 10 to 55 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
    • Vibration Resistance (Malfunction): 10 to 45 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
  8. OMRON Power Relay G6B DC12V
    Mulai

    Rp129.900

    OMRON Power Relay G6B DC12V
    Deskripsi:
    High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts. A lineup of stick packaging is also available in consideration of automation lines. Obtained UL508 and CSA standards for standard type. PC, control device output applications, etc.
    atribut:
    • Rated Voltage (V): DC12
  9. OMRON Power Relay G6B DC24V (Relai Daya)
    Mulai

    Rp119.900

    OMRON Power Relay G6B DC24V (Relai Daya)
    Deskripsi:
    High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts. A lineup of stick packaging is also available in consideration of automation lines. Obtained UL508 and CSA standards for standard type. PC, control device output applications, etc.
    atribut:
    • Rated Voltage (V): DC24
  10. OMRON Power Relay MM2 DC12V
    Mulai

    Rp709.900

    OMRON Power Relay MM2 DC12V
    atribut:
    • Type: Power relay
    • Rated Voltage (V): DC12
  11. OMRON Bi-Power Relay LY4 (Relai Daya)
    Mulai

    Rp419.900

    OMRON Bi-Power Relay LY4 (Relai Daya)
    Deskripsi:
    The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
  12. OMRON Printed Circuit Board Terminal Block XW4E Screw Type (Blok Terminal)
    Mulai

    Rp19.900

    OMRON Printed Circuit Board Terminal Block XW4E Screw Type (Blok Terminal)
    Deskripsi:
    Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For printed circuit boards
    atribut:
    • Suitable Circuit Board Thickness (mm): 1.6
    • Insulation Resistance (MΩ): 100 or more (DC500V)
  13. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  14. OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  15. OMRON Compact Slim Power Relay G6D (Relai Daya)
    Mulai

    Rp129.900

    OMRON Compact Slim Power Relay G6D (Relai Daya)
    Deskripsi:
    Compact slim power relay for output applications such as PC (programmable controller) and temperature controller. Corresponding to high-density mounting, the floor area is reduced by about 45% (compared to OMRON G6B) . 5A (AC250V, DC30V) can be opened and closed despite its small size. With 2A (250V AC, 30V DC) , it can be opened and closed 300,000 times. RoHS compliant. Control device output
  16. TELEMECANIQUE SENSORS OsiSense XM ATEX D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

Daftar Harga relay denso Terbaru October 2026
OMRON Power Relay G5LE (Relai Daya)Rp41.900
BOSCH Mini Relay (Relai Otomotif)Rp28.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
OMRON Mini Power Relay (Relai Daya)Rp189.900
IDEC Power Relay (Relay Daya)Rp67.900
OMRON Power Relay G6B DC5VRp119.900
OMRON Hybrid Power Relay G9HRp849.900
OMRON Power Relay G6B DC12VRp129.900
OMRON Power Relay G6B DC24V (Relai Daya)Rp119.900
MAXPOWER PPR Pipe Heater (Mesin Las Pipa)Rp539.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)